
Wiring & Service Accessorys Rv
Mfr # DG2F12VP
Zoro # G816379892
product price: $8.59
/eaKey Features
Design
Rocker
Switch Positions
On-Off-On
Number Of Switches
1
Ampere Rating
16A
Operation
Single Pole Double Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2F12VP
Zoro #
G816379892
UPC #
785175852127
Country of Origin
United States
Details
Design
Rocker
Switch Positions
On-Off-On
Number Of Switches
1
Ampere Rating
16A
Operation
Single Pole Double Throw
Voltage
125 V
Terminal Type
Blade
Activation
Constant
Description
For Water Heaters/ Steps/ Lighting; Single Pole Double Throw; 125 Volt AC; 16 Amp; Rocker; On/ Off/ On; Non-Lighted; Black; 0.60 Inch Width x 0.86 Inch Height; 1 Per Card
- Used In Most Appliance Application, Water Heaters, Steps, Lighting
- UL Listed And CSA Approved
- Non-Lighted Switch
- Built To Provide Exceptional Levels Of Durability
- On/Off/On Operating Modes
- Single Pole Double Throw Function
- Both Low Profile And Functional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.