Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring & Service Accessorys Rv

  • Mfr # DG3315VP

  • Zoro # G416379964


product price: $22.15
/ea

Key Features

Voltage
125 V
Design
Rocker
Number Of Switches
3
Activation
Constant
Ampere Rating
16A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG3315VP
Zoro #
G416379964
UPC #
785175833157
Country of Origin
United States

Details

Voltage
125 V
Design
Rocker
Number Of Switches
3
Activation
Constant
Ampere Rating
16A
Switch Positions
On-Off
Operation
Single Pole Single Throw

Description

For Most Of The Low Profile On/Off Appliance Application; Single Pole Single Throw; 125 Volt AC; 16 Amp; 3 Rocker; 1.84 Inch Width x 4.2 Inch Height Cut-Out; Non-Lighted; Black; Black Panel; 1 Per Card


  • Updated Design Used In Most Appliance Application, Steps, Lighting, Low Profile, On Or Off Functions
  • Low Profile
  • Non-Lighted Switch
  • Built To Provide Exceptional Levels Of Durability
  • On/Off Operating Modes
  • Single Pole Single Throw Function
  • Triple Size Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.