
Wiring & Service Accessorys Rv
Mfr # DG415VP
Zoro # G816379908
product price: $11.29
/eaKey Features
Number Of Switches
1
Operation
Double Pole Double Throw
Switch Positions
On-Off
Ampere Rating
3A
Activation
Momentary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG415VP
Zoro #
G816379908
UPC #
785175104158
Country of Origin
China
Details
Number Of Switches
1
Operation
Double Pole Double Throw
Switch Positions
On-Off
Ampere Rating
3A
Activation
Momentary
Voltage
125 V
Design
Rocker
Description
For Slide-Outs, Generators/ Battery Disconnects; Momentary Switch; Dual Pole Dual Throw; 3-Amp/ 125 Volt AC; Black; 1 Per Card
- Heavy-Duty Switch For Slide-Outs, Generators, Battery Disconnects
- Non-Lighted Switch
- Momentary On/Off/Momentary On Operating Modes
- Double Pole Double Throw Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.