
Wiring & Service Accessorys Rv
Mfr # DG623PB
Zoro # G316379903
product price: $16.29
/eaKey Features
Voltage
125 V
Switch Positions
On-Off
Illumination
Red
Design
Rocker
Activation
Constant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG623PB
Zoro #
G316379903
UPC #
785175212235
Country of Origin
China
Details
Voltage
125 V
Switch Positions
On-Off
Illumination
Red
Design
Rocker
Activation
Constant
Connector Gender
Male
Operation
Single Pole Single Throw
Number Of Switches
3
Ampere Rating
16A
Description
For Monitor Panels/ Water Pumps/ Appliance; Single Pole Single Throw; 125 Volt AC; 16 Amp; Rocker; 1/2 Inch Width x 0.76 Inch Height Cut-Out; Light Illuminated; Red; Black Panel; 3 Per Bag
- Mini Switch For Monitor Panels, Water Pumps, Appliances
- Light Illuminated Switch
- Built To Provide Exceptional Levels Of Durability
- On/Off Operating Modes
- Single Pole Single Throw Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.