
Wiring & Service Accessorys Rv
Mfr # DG623VP
Zoro # G116379912
product price: $7.45
/eaKey Features
Activation
Constant
Illumination
Red
Switch Positions
On-Off
Operation
Single Pole Single Throw
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG623VP
Zoro #
G116379912
UPC #
785175112238
Country of Origin
China
Details
Activation
Constant
Illumination
Red
Switch Positions
On-Off
Operation
Single Pole Single Throw
Terminal Type
Blade
Voltage
125 V
Ampere Rating
16A
Design
Rocker
Number Of Switches
1
Description
For Monitor Panels/ Water Pumps/ Appliance; Single Pole Single Throw; 125 Volt AC; 16 Amp; Rocker; 1/2 Inch Width x 0.76 Inch Height Cut-Out; Light Illuminated; Red; Black Panel; 1 Per Card
- Mini Switch For Monitor Panels, Water Pumps, Appliances
- Light Illuminated Switch
- Built To Provide Exceptional Levels Of Durability
- On/Off Operating Modes
- Single Pole Single Throw Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.