
Wiring & Service Accessorys Rv
Mfr # DGPB3515VP
Zoro # G016381930
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Material
Plastic
Opening Type
Single Opening
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DGPB3515VP
Zoro #
G016381930
UPC #
785175731156
Country of Origin
United States
Details
Material
Plastic
Opening Type
Single Opening
Finish
Matte
Description
Single Opening; 1.84 Inch Width x 2.84 Inch Height; Black; 1 Per Card
- Single Base And Plate Contour BEZel Is Low Profile And Made Of Durable Nylon
- Fits In Standard Decorator-Style Wall Plates
- Easy Installation
- Built To Provide Exceptional Levels Of Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.