This item is Discontinued.

Zoro Select Mesh Stock Cart, Steel, 3 Shelves, 3000 lb. ZC236-P6-GP

Mesh Stock Cart, Steel, 3 Shelves, 3000 lb. (Discontinued)

  • Mfr # ZC236-P6-GP
  • Zoro # G9847661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZC236-P6-GP
Zoro #
G9847661
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
42"
Overall Width
25"
Shelf Width
24"
Shelf Length
36"
Caster Width
2"
Caster Dia.
6"
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3000 lb.
Item
Mesh Stock Cart
Number of Shelves
3
Gauge
12 & 13
Caster Material
Phenolic
Distance Between Shelves
15"
Construction
Welded Steel
Finish
Powder Coated
Features
Tubular Handle with Smooth Radius, 1-1/2" Shelf Lips Up
Caster Type
(2) Rigid, (2) Swivel
Includes
2 Shelf

Description

Mesh Stock Cart, Load Capacity 3000 lb, Number of Shelves 3, Shelf Length 36 in, Shelf Width 24 in, Distance Between Shelves 15 in, Finish Powder Coated, Material Steel, Overall Length 42 in, Overall Width 25 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.