Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 4142 Flat Stock, 5/16In Wx36In L NT5165166

4142 Flat Stock, 5/16In Wx36In L (Discontinued)

  • Mfr # NT5165166
  • Zoro # G6909883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT5165166
Zoro #
G6909883
UPC #
-
Country of Origin
Unknown

Dimensions

Length
36"
Width
5/16"
Thickness
5/16"
Length Tolerance
+.250"/.500"

Details

Item
4142 Flat Stock
Material
Steel
Hardness Scale
261 to 321 BHN
Finish
RMS 45 Max
Grade
4142
Standards
UNS G41420, ASTM A-322

Description

4142 Flat Stock, Material Steel, Thickness 5/16 in, Standards UNS G41420, ASTM A-322, Length Tolerance +.250 in/.500 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.