Zoro Homepage
This item is Discontinued.
Zoro Select A-Frame Panel Truck, 2000 lb., 30inL, 60inW AF-3060-95

A-Frame Panel Truck, 2000 lb., 30inL, 60inW (Discontinued)

  • Mfr # AF-3060-95
  • Zoro # G9936893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-3060-95
Zoro #
G9936893
UPC #
714334060110
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
30"
Overall Width
60"
Deck Width
60"
Caster Width
2"
Deck Height
9"
Deck Length
60"
Caster Dia.
6"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
A-Frame Panel Truck
Handle Included
No
Frame Material
Steel
Finish
Powder Coated
Deck Material
Steel
Caster Type
(4) Swivel
Caster Material
Phenolic
Caster Wheel Type
(4) Swivel

Description

A-Frame Panel Truck, Load Capacity 2000 lb, Overall Length 30 in, Overall Width 60 in, Overall Height 57 in, Deck Material Steel, Deck Height 9 in, Deck Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.