Air Hard Flat Stock, A2, 2-1/2In Wx36In L (Discontinued)
- Mfr # A21162126
- Zoro # G7218933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A21162126
Zoro #
G7218933
UPC #
-
Country of Origin
Unknown
Dimensions
Length
36"
Width
2-1/2"
Thickness
1/16"
Length Tolerance
+.250"/.500"
Details
Item
Air Hard Flat Stock
Material
Steel
Hardness Scale
200 to 235 BHN
Grade
A2
Finish
RMS 45 Max
Standards
UNS T30102, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C
Description
Air Hard Flat Stock, Material Steel, Thickness 1/16 in, Standards UNS T30102, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C, Length Tolerance +.250 in/.500 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.