This item is Discontinued.

Zoro Select Air Hard Flat Stock, A2, 2-1/2In Wx36In L A23322126

Air Hard Flat Stock, A2, 2-1/2In Wx36In L (Discontinued)

  • Mfr # A23322126
  • Zoro # G7079247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A23322126
Zoro #
G7079247
UPC #
-
Country of Origin
Unknown

Dimensions

Length
36"
Width
2-1/2"
Thickness
3/32"
Length Tolerance
+.250"/.500"

Details

Item
Air Hard Flat Stock
Material
Steel
Hardness Scale
200 to 235 BHN
Finish
RMS 45 Max
Grade
A2
Standards
UNS T30102, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C

Description

Air Hard Flat Stock, Material Steel, Thickness 3/32 in, Standards UNS T30102, SAE J-437, ASTM A-681-07, FEDERAL QQT-570 REV C, Length Tolerance +.250 in/.500 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.