Zoro Homepage
This item is Discontinued.
Zoro Select Audio-Visual Cart, 300 lb., Yellow WT42YC2E-B

Audio-Visual Cart, 300 lb., Yellow (Discontinued)

  • Mfr # WT42YC2E-B
  • Zoro # G2122946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT42YC2E-B
Zoro #
G2122946
UPC #
847210019466
Country of Origin
Multiple

Dimensions

Cord Length
15 ft.
Overall Length
24"
Shelf Width
18"
Overall Width
18"
Overall Height
42-1/2"
Lip Height
1/4"
Shelf Length
24"
Caster Size
4"

Details

Color
Yellow Shelves, Black Legs, Black Cabinet
Load Capacity
300 lb.
Item
Audio-Visual Cart w/Electric
Number of Shelves
3
Handle
Molded Into Top Shelf
Number of Outlets
3
Leg Color
Black
Shelf Color
Yellow
Leg Material
Thermoplastic Resin
Caster Material
Polyurethane
Caster Type
(4) Swivel, (2) with Brake
Shelf Material
Thermoplastic Resin
Includes
Locking Cabinet with (2) Keys, Cord Management Wrap
Capacity per Shelf
100
Distance Between Middle and Bottom Shelf
16-1/2"
Distance Between Top and Middle Shelf
16-1/2"
Cabinet Color
Black
Cabinet Material
20 ga. Steel
Adjustable Increments
16-1/2"

Description

Audio-Visual Cart w/Electric, Load Capacity 300 lb, Number of Shelves 3, Capacity per Shelf 100, Distance Between Middle and Bottom Shelf 16 1/2 in, Distance Between Top and Middle Shelf 16 1/2 in, Shelf Length 24 in, Shelf Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.