This item is Discontinued.

Direct Metals Bar Grating, Serrated, 24In. W, 1.5In. H 22188R150-B10

Bar Grating, Serrated, 24In. W, 1.5In. H (Discontinued)

  • Mfr # 22188R150-B10
  • Zoro # G2150447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22188R150-B10
Zoro #
G2150447
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
120 in
Bearing Bar Thickness
0.188 in
Width
24"
Height
1.5"

Details

Item
Bar Grating
Item - Carbon Steel Grating
Bar Grating
Bearing Bar Spacing
1.188 in
Cross Bar Spacing
4 in
Span
120"
Material
Galvanized Steel
Surface
Serrated

Description

Bar Grating, Material Galvanized Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 1.188 in, Bearing Bar Thickness 0.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.