This item is Discontinued.

Direct Metals Bar Grating, Serrated, 24in.W x 1.25in.H 21188R125-7-B6

Bar Grating, Serrated, 24in.W x 1.25in.H (Discontinued)

  • Mfr # 21188R125-7-B6
  • Zoro # G2187818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188R125-7-B6
Zoro #
G2187818
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24"
Span (Length) - Grating
72 in
Height
1.25"
Bearing Bar Thickness
0.188 in

Details

Material
Carbon Steel
Span
72"
Cross Bar Spacing
4 in
Item - Carbon Steel Grating
Bar Grating
Bearing Bar Spacing
0.438 in
Item
Bar Grating
Surface
Serrated

Description

Bar Grating, Material Carbon Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 0.438 in, Bearing Bar Thickness 0.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.