This item is Discontinued.

Direct Metals Bar Grating, Serrated, 24in.W x 1.25in.H 22188R125-7-B24

Bar Grating, Serrated, 24in.W x 1.25in.H (Discontinued)

  • Mfr # 22188R125-7-B24
  • Zoro # G2191266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22188R125-7-B24
Zoro #
G2191266
UPC #
-
Country of Origin
Multiple

Dimensions

Span (Length) - Grating
288 in
Bearing Bar Thickness
0.188 in
Height
1.25"
Width
24"

Details

Item - Carbon Steel Grating
Bar Grating
Item
Bar Grating
Bearing Bar Spacing
0.438 in
Cross Bar Spacing
4 in
Material
Galvanized Steel
Surface
Serrated
Span
288"

Description

Bar Grating, Material Galvanized Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 0.438 in, Bearing Bar Thickness 0.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.