This item is Discontinued.

Direct Metals Bar Grating, Serrated, 36 in. W x 1 in. H 21250R200-C10

Bar Grating, Serrated, 36 in. W x 1 in. H (Discontinued)

  • Mfr # 21250R200-C10
  • Zoro # G2185255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21250R200-C10
Zoro #
G2185255
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36"
Span (Length) - Grating
120 in
Height
1"
Bearing Bar Thickness
0.250 in

Details

Material
Carbon Steel
Span
120"
Cross Bar Spacing
4 in
Item - Carbon Steel Grating
Bar Grating
Surface
Serrated
Bearing Bar Spacing
1.188 in
Item
Bar Grating

Description

Bar Grating, Material Carbon Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 1.188 in, Bearing Bar Thickness 0.250 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.