Bar Grating, Smooth, 24in.W x 1.5in.H (Discontinued)
- Mfr # 20188S150-7-B10
- Zoro # G2190819
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20188S150-7-B10
Zoro #
G2190819
UPC #
-
Country of Origin
Multiple
Dimensions
Span (Length) - Grating
120 in
Bearing Bar Thickness
0.188 in
Width
24"
Height
1.5"
Details
Item
Bar Grating
Item - Carbon Steel Grating
Bar Grating
Bearing Bar Spacing
0.438 in
Cross Bar Spacing
4 in
Material
Black Painted Steel
Surface
Smooth
Span
120"
Description
Bar Grating, Material Black Painted Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 0.438 in, Bearing Bar Thickness 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.