Zoro Homepage
This item is Discontinued.
Direct Metals Bar Grating, Smooth, 24in.W x 1.5in.H 21188S150-B10

Bar Grating, Smooth, 24in.W x 1.5in.H (Discontinued)

  • Mfr # 21188S150-B10
  • Zoro # G2189358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21188S150-B10
Zoro #
G2189358
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24"
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
120 in
Height
1.5"

Details

Material
Carbon Steel
Span
120"
Bearing Bar Spacing
1.188 in
Surface
Smooth
Item - Carbon Steel Grating
Bar Grating
Cross Bar Spacing
4 in
Item
Bar Grating

Description

Bar Grating, Material Carbon Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 1.188 in, Bearing Bar Thickness 0.188 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.