Bar Grating, Smooth, 24in.W x 1.75in.H (Discontinued)
- Mfr # 21188S175-B4
- Zoro # G0544428
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21188S175-B4
Zoro #
G0544428
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24"
Height
1.75"
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
48 in
Details
Material
Carbon Steel
Span
48"
Bearing Bar Spacing
1.188 in
Item
Bar Grating
Cross Bar Spacing
4 in
Surface
Smooth
Item - Carbon Steel Grating
Bar Grating
Description
Bar Grating, Material Carbon Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 1.188 in, Bearing Bar Thickness 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.