Bar Grating, Smooth, 24in.W x 2.0in.H (Discontinued)
- Mfr # 22188S200-7-B8
- Zoro # G2189096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22188S200-7-B8
Zoro #
G2189096
UPC #
-
Country of Origin
Multiple
Dimensions
Span (Length) - Grating
96 in
Bearing Bar Thickness
0.188 in
Width
24"
Height
2"
Details
Item - Carbon Steel Grating
Bar Grating
Item
Bar Grating
Bearing Bar Spacing
0.438 in
Cross Bar Spacing
4 in
Material
Galvanized Steel
Surface
Smooth
Span
96"
Description
Bar Grating, Material Galvanized Steel, Cross Bar Spacing 4 in, Bearing Bar Spacing 0.438 in, Bearing Bar Thickness 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.