Zoro Homepage

Barrier Strip, 12 Pole, 2 Row, 35 A, 300 V AC, 10 AWG, Screw Termination

  • Mfr # 6YJ02

  • Zoro # G3239747


product price: $10.19
/ea

Key Features

Number of Poles
12
Number of Rows
2
Termination Style
Screw
Current
35 A
Maximum Voltage
300 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6YJ02
Zoro #
G3239747
UPC #
190735547052
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
10 AWG
Overall Length
5.61 in
Overall Width
0.95 in
Overall Height
0.75 in
Termination Screw Size
M3.5×7

Description

Barrier Terminal Strip, Barrier Style Not Applicable, Center Spacing 15/32 in, Current 35 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Number of Poles 12, Number of Rows 2, Overall Height 0.75 in, Overall Length 5.61 in, Overall Width 0.95 in, Compatible Manufacturer Model Number Not Applicable, Compatible with Product Type Power Distribution Blocks, Cover Included No, Housing Color Natural, Housing Material Nylon 6/6, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.