This item is Discontinued.

Zoro Select Wall Mount Bin Cabinet, 19-1/4" W, 38" H, 13-1/4" D ACS4C82GRY

Wall Mount Bin Cabinet, 19-1/4" W, 38" H, 13-1/4" D (Discontinued)

  • Mfr # ACS4C82GRY
  • Zoro # G7672427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS4C82GRY
Zoro #
G7672427
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
19-1/4"
Overall Depth
13-1/4"
Overall Height
38"
Inside Drawer H x W x D
4-7/16 in x 7-5/8 in x 10-1/4 in
Depth of Cabinet
13 1/4 in
Cabinet Shelf W x D
18 in x 12 in
Width of Cabinet
19 1/4 in
Height of Cabinet
38 in

Details

Color
Gray
Item
Wall Mount Bin Cabinet
Cabinet Strength Rating
Industrial
Gauge
18
Material - Cabinets
Steel
Finish
Powder Coated
Item - Bin Cabinets
Wall Mount Bin Cabinet
Bin Cabinet Door Style
Standard
Locking Cabinet
Yes
Cabinet Shelf Capacity
85 lb.
Number of Cabinet Shelves
4
Bin Cabinet Style
Shelving
Mobile/Stationary
Stationary
Finish - Cabinets
Powder Coated
Total Capacity
350 lb.
Cabinet Handle Style
Recessed
Drawer Capacity
20 lb.
Door Type
Solid
Total Number of Drawers
8
Number of Door Shelves
0
Includes
8 Model 31182 8-3/8W x 4-5/8H x 11-5/8D Shelf Drawers
Assembled/Unassembled
Assembled
Lock Type
Keyed
Total Number of Shelves
4
Cabinet Type
Drawer Bin Cabinet
Wall Mounted/Stand Alone
Wall Mounted
Material
Steel
Cabinet Locking Mechanism
Keyed
Bin Color
Gray

Description

Wall Mount Bin Cabinet, Bin Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.