Zoro Homepage
This item is Discontinued.
Zoro Select Bin Cart, 38x40x64 In., 2500 lb. Cap. ATT-4038-95

Bin Cart, 38x40x64 In., 2500 lb. Cap. (Discontinued)

  • Mfr # ATT-4038-95
  • Zoro # G0694727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATT-4038-95
Zoro #
G0694727
UPC #
714334060523
Country of Origin
Mexico

Dimensions

Overall Height
64 in
Overall Length
38 in
Overall Width
40 in
Overall Depth
38"
Caster Dia.
6"
Shelf Width
15 in
Shelf Length
36 in

Details

Load Capacity
2500 lb
Item
Mobile Bin Cart
Number of Shelves
14
Cart Material
Angle Iron
Includes
Truck Only, Trays Sold Separately
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
250 lb.
Finish
Gray Powder Coated

Description

Mobile Bin Cart, Load Capacity 2500 lb, Shelf Length 36 in, Shelf Width 15 in, Number of Shelves 14, Finish Gray Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.