This item is Discontinued.

Zoro Select Box Truck, 1800 lb., 24In x48In x24In R1B5HR2448

Box Truck, 1800 lb., 24In x48In x24In (Discontinued)

  • Mfr # R1B5HR2448
  • Zoro # G2285781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1B5HR2448
Zoro #
G2285781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
24"
Overall Height
30-1/2"
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in

Details

Material
Steel
Color
Gray
Load Capacity
1800 lb.
Item
Box Truck
Number of Caster Wheels
4
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Box Truck, Load Capacity 1800 lb, Material Steel, Overall Height 30 1/2 in, Overall Length 48 in, Overall Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.