Shop Alternate Products
This Product is Discontinued
Zoro Select
Bubble Roll, 12In. x 375 ft., Green, PK4 (Discontinued)
Mfr # 5VFZ4
Zoro # G2028031
Free Shipping & Returns
This Product is Discontinued
Key Features
- Roll Width 12"
- Roll Length 375 ft.
- Color Green
- Width 48"
- Bubble Height 5/16"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.