Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5VGE3
Zoro #
G1756431
UPC #
-
Country of Origin
United States
Dimensions
Roll Width
24 in
Roll Length
250 ft
Width
24"
Bubble Height
1/2"
Height
48"
Details
Color
Green
Basis Weight
14.87 (REF)
Item
Perforated Biodegradable Bubble Roll
Perforation Increments
12 in
Description
Perforated Biodegradable Bubble Roll, Roll Width 24 in, Roll Length 250 ft, Color Green, Perforation Increments 12 in, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.