Zoro Homepage
This item is Discontinued.
Durham Mfg Bulk Stock Cart, 4 Shelves, 2000 lb. OPT-4224-95

Bulk Stock Cart, 4 Shelves, 2000 lb. (Discontinued)

  • Mfr # OPT-4224-95
  • Zoro # G9936823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-4224-95
Zoro #
G9936823
UPC #
714334064170
Country of Origin
Unknown

Dimensions

Overall Height
58"
Overall Length
42"
Overall Width
24"
Caster Dia.
6"
Shelf Width
24"
Shelf Length
42"
Caster Width
2"
Shelf LxW
42"x24"

Details

Color
Gray
Load Capacity
2000 lb.
Item
Bulk Stock Cart
Number of Shelves
4
Caster Material
Polyurethane
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Construction
Steel
Distance Between Shelves
14"
Gauge
14

Description

Bulk Stock Cart, Load Capacity 2000 lb., Number of Shelves 4, Shelf Width 24 In., Shelf Length 42 In., Overall Length 42 In., Overall Width 24 In., Overall Height 58 In., Distance Between Shelves 14 In., Caster Type (2) Swivel, (2) Rigid, Construction Steel, Gauge 14, Powder Coated Finish, Caster Material Polyurethane, Caster Dia. 6 In., Caster Width 2 In., Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.