Zoro Homepage
This item is Discontinued.
Zoro Select 4 Shelf Bulk Stock Cart, Steel, Push, 4 Shelves, 3600 lb. DET4-2460-6PY

4 Shelf Bulk Stock Cart, Steel, Push, 4 Shelves, 3600 lb. (Discontinued)

  • Mfr # DET4-2460-6PY
  • Zoro # G2246758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DET4-2460-6PY
Zoro #
G2246758
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
66"
Overall Width
24"
Shelf Width
24"
Shelf Length
60"
Caster Width
2"
Caster Dia.
6"
Shelf LxW
60 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb.
Item
4 Shelf Bulk Stock Cart
Handle Type
Push
Number of Shelves
4
Gauge
12
Caster Material
Polyurethane
Construction
Welded Steel
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Features
Push Handle

Description

4 Shelf Bulk Stock Cart, Load Capacity 3600 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in, Finish Powder Coated, Handle Type Push, Material Steel, Overall Length 66 in, Overall Width 24 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.