Adjustable Shelf Bulk Stock Cart, Steel, Push, 3600 lb. (Discontinued)
- Mfr # T2-A-3060-6PY
- Zoro # G2246225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T2-A-3060-6PY
Zoro #
G2246225
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
57"
Overall Length
66"
Overall Width
30"
Shelf Width
30"
Caster Width
2"
Shelf Length
60"
Caster Dia.
6"
Shelf LxW
60 in x 30 in
Details
Material
Steel
Color
Gray
Load Capacity
3600 lb.
Item
Adjustable Shelf Bulk Stock Cart
Handle Type
Push
Features
Push Handle
Caster Material
Polyurethane
Construction
Welded Steel
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Gauge
12
Description
Adjustable Shelf Bulk Stock Cart, Load Capacity 3600 lb, Shelf Length 60 in, Shelf Width 30 in, Finish Powder Coated, Handle Type Push, Material Steel, Overall Length 66 in, Overall Width 30 in, Overall Height 57 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.