This item is Discontinued.

Zoro Select Slate Sided Bulk Stock Cart, Steel, Push, 2000 lb. S1-2448-6MR

Slate Sided Bulk Stock Cart, Steel, Push, 2000 lb. (Discontinued)

  • Mfr # S1-2448-6MR
  • Zoro # G9944785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1-2448-6MR
Zoro #
G9944785
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
54"
Overall Width
24"
Shelf Length
48"
Caster Width
2"
Caster Dia.
6"
Shelf Width
24"
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
2000 lb.
Item
Slate Sided Bulk Stock Cart
Handle Type
Push
Finish
Powder Coated
Features
Push Handle
Gauge
12
Construction
Welded Steel
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Mold-On Rubber

Description

Slate Sided Bulk Stock Cart, Load Capacity 2000 lb, Shelf Length 48 in, Shelf Width 24 in, Finish Powder Coated, Handle Type Push, Material Steel, Overall Length 54 in, Overall Width 24 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.