Butterfly Valve, Spring Rtrn, SS, 1-1/2 In. (Discontinued)
- Mfr # APPCCB-NE-1.5
- Zoro # G4395002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APPCCB-NE-1.5
Zoro #
G4395002
UPC #
-
Country of Origin
Germany
Dimensions
Pipe Size
1 1/2 in
Details
Item
Pneumatically Actuated Butterfly Valve
Body Material
Stainless Steel
Connection
Clamp
Connection Type
Clamp
Air Inlet Pressure
73 psi
Seat Material
Silicone
Action
Spring Return
Max. Water Pressure
145 psi
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Stainless Steel, Pipe Size 1 1/2 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material Silicone, Air Inlet Pressure 73 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.