Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19D639
Zoro #
G4589121
UPC #
190735394281
Country of Origin
China
Dimensions
Cutter Dia.
7/16"
Length of Cut
1"
Overall Length
2-3/4"
Shank Size
1/4"
Details
Cutting Edge Type
Single Cut
Shape
Cylindrical Flat End
Trade Number
SA-4
Item
Carbide Bur
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Shank Material
Hardened Steel
Max. RPM
15000-40000
Description
Carbide Bur, Length of Cut 1 in, Overall Length 2 3/4 in, Trade Number SA-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.