This item is Discontinued.

Zoro Select Carbide Bur, Pointed Cone, 1/2 19D738

Carbide Bur, Pointed Cone, 1/2 (Discontinued)

  • Mfr # 19D738
  • Zoro # G4582514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19D738
Zoro #
G4582514
UPC #
190735395196
Country of Origin
China

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8"
Overall Length
2-3/4"
Shank Size
1/4"

Details

Cutting Edge Type
Single Cut
Shape
Pointed Cone
Trade Number
SM-5
Angle
28 Degrees
Item
Carbide Bur
Max. RPM
15000-40000
Shank Material
Hardened Steel
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials

Description

Carbide Bur, Length of Cut 7/8 in, Overall Length 2 3/4 in, Trade Number SM-5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.