This item is Discontinued.

Zoro Select Carbide Bur, Pointed Tree, 12.7 mm 19D767

Carbide Bur, Pointed Tree, 12.7 mm (Discontinued)

  • Mfr # 19D767
  • Zoro # G4593872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19D767
Zoro #
G4593872
UPC #
190735395448
Country of Origin
China

Dimensions

Cutter Dia.
12.70mm
Length of Cut
25.00mm
Overall Length
69.00mm
Shank Size
6.00mm

Details

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Trade Number
SG-5M
Shank Material
Hardened Steel
Item
Carbide Bur
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Max. RPM
15000-40000

Description

Carbide Bur, Length of Cut 25.00mm, Overall Length 69.00mm, Trade Number SG-5M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.