Zoro Homepage
This item is Discontinued.
Zoro Select Carriage Bolt, Zinc, 5/8-11x2 L, Pk25 492064-PG

Carriage Bolt, Zinc, 5/8-11x2 L, Pk25 (Discontinued)

  • Mfr # 492064-PG
  • Zoro # G2715517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492064-PG
Zoro #
G2715517
UPC #
087302659143
Country of Origin
Multiple

Dimensions

Thread Size
5/8-11
Fastener Length
2 in
Drill Size
41/64 in
Square Height
0.344 in
Head Height
0.344 in
Length
2"
Square Width
0.642 in
Head Dia.
1.344 in
Dia./Thread Size
5/8-11

Details

Material
Medium Carbon Steel
Finish
Zinc
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch
For Use With
Grade 5 Nuts
Carriage Bolt Type
Carriage Bolt
Tensile Strength
120,000 psi
Grade
5
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5 and SAE J429
Material Grade
Grade 5
Fastener Finish
Zinc Plated
Head Type
Round
Fastener Industry Standards
ASME B18.5, SAE J429
Fastener Thread Direction
Right Hand
Type
Square Neck

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 0.344 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.