This item is Discontinued.

Zoro Select Cart, 3 Shelves, Black 1DNP2

Cart, 3 Shelves, Black (Discontinued)

  • Mfr # 1DNP2
  • Zoro # G1128093
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1DNP2
Zoro #
G1128093
UPC #
190735398968
Country of Origin
China

Dimensions

Monitor Size
20 in
Height
37 1/2 in
Width
24 in
Depth
18 1/2 in

Details

Item
Cart
Display Type
CRT
Number of Shelves
3
Includes
Power Surge Outlet
Caster Type
(4) 4 in Swivel Casters (2 Locking)
Color
Black
Number of Adjustable Shelves
1

Description

Cart, Number of Shelves 3, Caster Type (4) 4 in Swivel Casters (2 Locking), Color Black, Number of Adjustable Shelves 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.