Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Caster Wheel, Forged Steel, 8 in., 4500 lb. FS0850120

Caster Wheel, Forged Steel, 8 in., 4500 lb. (Discontinued)

  • Mfr # FS0850120
  • Zoro # G7034194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0850120
Zoro #
G7034194
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Fits Axle Dia.
1-1/4"
Hub Length
3 1/4 in
Bore Dia.
1-1/4"

Details

Caster Load Rating Range
Heavy-Duty
Load Rating
4500 lb
Caster Wheel/Tread Material
Forged Steel
Caster Core Material
Forged Steel
Caster Wheel Bearings
Roller
Wheel Color
Silver
Spanner Bushing
Not Included
Non-Marking
No
Durometer
80 Rockwell B
Caster Temp. Range Available
Yes
Core Color
Silver
Resistant To
Chemicals, Most Acids, Oil
Caster Temp. Range
Up to 800 Degrees F
Caster Wheel Shape
Standard
Item
Caster Wheel
Load Rating Range
3000 to 5999 lb
Wheel Core Material
Forged Steel
Wheel/Tread Material
Steel
includes Spanner Bushing
Not Included
Operating Temperature Range
Up to 800 Degrees F
Tread Shape
Standard
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 4500 lb Load Rating, 3000 to 5999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Forged Steel Wheel Core Material, No Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.