This item is Discontinued.

Zoro Select Caster Whl, Polyurethane, 3-1/4 in., 970 lb HTH 82X60/25-60K

Caster Whl, Polyurethane, 3-1/4 in., 970 lb (Discontinued)

  • Mfr # HTH 82X60/25-60K
  • Zoro # G6460431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTH 82X60/25-60K
Zoro #
G6460431
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 1/4 in
Wheel Width
2 3/8 in
Fits Axle Dia.
63/64"
Hub Length
2 3/8 in
Bore Dia.
63/64"

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
970 lb
Caster Core Material
Steel
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Core Color
Silver
Caster Temp. Range Available
No
Resistant To
Chemicals, Water, and Oil
Features
Floor Protective
Caster Wheel Bearings
Ball
Replacement For
European Forklifts
Durometer
92 Shore A
Item
Caster Wheel
Wheel/Tread Material
Polyurethane
Load Rating Range
300 to 999 lb
Tread Shape
Standard
Wheel Core Material
Steel

Description

Caster Wheel, 970 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/4 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Steel Wheel Core Material, 2 3/8 in Hub Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.