Shop Alternate Products
This Product is Discontinued
Zoro Select
9/16"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (Discontinued)
Mfr # 351165G
Zoro # G0311692
This Product is Discontinued
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Dia./Thread Size 9/16"-18
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.