This item is Discontinued.

Zoro Select Cotter Pin, Ext Prong, 3/8"Dx4" L, PK10 3DZK9

Cotter Pin, Ext Prong, 3/8"Dx4" L, PK10 (Discontinued)

  • Mfr # 3DZK9
  • Zoro # G1697446
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3DZK9
Zoro #
G1697446
UPC #
848790056896
Country of Origin
United States

Dimensions

Pin Dia.
3/8 in
Fastener Length
4 in
Length
4"

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Style
Extended Prong
Basic Material
Stainless Steel
Fastener Finish
Zinc
Material
18-8 Stainless Steel
Meets/Exceeds
ANSI/ASME B 18.8.1
Finish
Plain
Type
Extended Prong
Item
Cotter Pin

Description

Cotter Pin, System of Measurement Inch, Material 18-8 Stainless Steel, Finish Plain, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.