Zoro Homepage
This item is Discontinued.
Zoro Select CounterBalancd DrumCarrier, 1100lb, 2Drums S-CB-62-DDC

CounterBalancd DrumCarrier, 1100lb, 2Drums (Discontinued)

  • Mfr # S-CB-62-DDC
  • Zoro # G4478881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CB-62-DDC
Zoro #
G4478881
UPC #
691215116916
Country of Origin
Unknown

Dimensions

Overall Height
78 in
Overall Length
76 in
Overall Width
33 in

Details

Load Capacity
1100 lb
Item
Drum Carrier
Drum Capacity
30, 55 gal
Voltage
12V
Casters
6 1/4 in
Number of Drums
2

Description

Drum Carrier, Overall Height 78 in, Overall Length 76 in, Overall Width 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.