Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR2-2516-8BL
Zoro #
G7735664
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
31"
Overall Width
19"
Bin Height
8-1/2"
Bin Width
16"
Bin Depth
25-1/8"
Overall Depth
27"
Details
Load Capacity
600 lb.
Item
Tub Rack
Bin Color
Blue
Bin Material
Polypropylene
Finish
Smooth Polished
Includes
(2) Mfr. No. TUB2516-8BL 16"W x 8-1/2"H x 25-1/8"D Cross Stack Tubs
Cart Material
Aluminum
Total Number of Bins
2
Description
Tub Rack, Overall Depth 27 in, Overall Width 19 in, Overall Height 31 in, Load Capacity 600 lb, Bin Color Blue, Total Number of Bins 2, Cart Material Aluminum, Bin Depth 25 1/8 in, Bin Width 16 in, Bin Height 8 1/2 in, Finish Smooth Polished, Includes (2) Mfr. No. TUB2516-8BL 16 in W x 8 1/2 in H x 25 1/8 in D Cross Stack Tubs, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.