This item is Discontinued.

Zoro Select Steel Flat Handle Deep Shelf Utility Cart, 2 Shelves, 1200 lb. RSC3-1830-2-95

Steel Flat Handle Deep Shelf Utility Cart, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # RSC3-1830-2-95
  • Zoro # G2148916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSC3-1830-2-95
Zoro #
G2148916
UPC #
714334058094
Country of Origin
Unknown

Dimensions

Overall Height
37-3/4"
Overall Length
36"
Overall Width
18-1/4"
Lip Height
3"
Shelf Length
30"
Shelf Width
18"
Caster Dia.
5"
Top Shelf Height
37-3/4"
Caster Width
1-1/4"
Shelf LxW
30 in x 18 in
Overall LxWxH
36 in x 18 1/4 in x 37 3/4 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb.
Item
Flat Handle Deep Shelf Utility Cart
Number of Shelves
2
Finish
Powder Coated
Distance Between Shelves
24-1/4"
Electrical Included
No
Capacity per Shelf
600 lb.
Handle Included
Yes
Caster Material
Polyurethane
Utility Cart Item
Raised Handle Deep Shelf Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Gauge
14
Includes
Tubular Push Handle
Non-Marking
No
Construction
Welded

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 1200 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 18 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 1/4 in, Shelf Length 30 in, Shelf Width 18 in, Includes Tubular Push Handle, Top Shelf Height 37 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.