This item is Discontinued.

Zoro Select Disposable Gloves, 4.00 mil Palm, Powder-Free, 2XL, 100 PK, Blue F2010WC/2X

Disposable Gloves, 4.00 mil Palm, Powder-Free, 2XL, 100 PK, Blue (Discontinued)

  • Mfr # F2010WC/2X
  • Zoro # G9055164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2010WC/2X
Zoro #
G9055164
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Palm Thickness
4.00 mil
Cuff Thickness
4.00 mil
Disposable Glove Palm Thickness
4.00 to 4.99 mil
Glove Size
2XL
Finger Thickness
4.00 mil

Details

Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff
Beaded
Powdered/Powder Free
Powder Free
Metal Detectable
No
Application
Industrial
Lining
Unlined
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Grade
Industrial
Latex Content
Latex Free
Glove Texture Location
Fingers Only
Disposable Glove Material
Nitrile
Aloe Inner Surface
No
Resists
Chemicals

Description

Disposable Gloves, Color Blue, Cuff Thickness 4.00 mil, Finger Thickness 4.00 mil, Palm Thickness 4.00 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.