Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21143/2-131
Zoro #
G3083963
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
7/32 in
Fastener Length
5/8 in
Overall Length
5/8"
Length Tolerance
+/-0.010 in
Dia.
0.2188 to 0.2186"
Pin Dia.
0.2186 to 0.2188 in
Details
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Mil Spec Undersized
Dowel Pin Style
Unhardened Ground
Basic Material
Stainless Steel
Fastener Finish
Passivated
Rockwell Hardness
HB262 max
Material
303 Stainless Steel
Item
Dowel Pin
Type
Mil Spec Undersized
Meets
M21143/2 (MIL-P-21143/2)
Finish
Passivated
Description
Dowel Pin, Material 303 Stainless Steel, Finish Passivated, Thread Size -, Rockwell Hardness HB262 max, System of Measurement Inch, Nominal Diameter 7/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.