Zoro Homepage
This item is Discontinued.
Zoro Select Drawer, 1200 lb., Gray, Metal, 20 In. L SD2014AMK

Drawer, 1200 lb., Gray, Metal, 20 In. L (Discontinued)

  • Mfr # SD2014AMK
  • Zoro # G2815461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD2014AMK
Zoro #
G2815461
UPC #
035441853601
Country of Origin
United States

Dimensions

Overall Length
20"
Overall Width
20 in
Overall Height
6 1/2 in
Overall Depth
17 1/4 in

Details

Item
Drawer
Load Capacity
75 lb
For Use With
Any Edsal Utility Cart
Material
Metal
Includes
Assembly Hardware
Utility Cart Accessory Item
Drawer
Color
Gray

Description

Drawer, Load Capacity 75 lb, Color Gray, Overall Depth 17 1/4 in, Overall Height 6 1/2 in, Overall Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.