Zoro Homepage
This item is Discontinued.
Zoro Select Drill Bushing, Type SF, Drill Size 1 In SF11222OR

Drill Bushing, Type SF, Drill Size 1 In (Discontinued)

  • Mfr # SF11222OR
  • Zoro # G3588681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11222OR
Zoro #
G3588681
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
-0.0003 in
Drill Size
#34
Overall Length
1 3/8 in
Size- Decimal
1" (1.0000)
Inside Dia. Tolerance
+0.0002 in/+0.0006 in
Inside Dia.
1 in
Outside Dia.
1 3/4 in
Size - Decimal
#34 - 0.1110

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushings (SF)
Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
1.0000
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushings (SF), Standard Wall, Headed, Fractional Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.