Drill Bushing, Type SF, Drill Size 31.75mm (Discontinued)
- Mfr # SF11216QG
- Zoro # G3588672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF11216QG
Zoro #
G3588672
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Drill Size
31.75 mm
Inside Dia.
31.75 mm
Overall Length
1 in
Outside Dia.
1 3/4 in
Size - Decimal
#33 - 0.1130
Details
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushings (SFM)
Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Decimal Equivalent
1.2500
Bushing Code
SFM
Description
Slip-Fixed/Renewable Drill Bushings (SFM), Standard Wall, Headed, Metric, 31.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.