This item is Discontinued.

Zoro Select Drywall Truck, 3200 lb. Cap, 45inL, 20inW GGR-PL-120PL-4S

Drywall Truck, 3200 lb. Cap, 45inL, 20inW (Discontinued)

  • Mfr # GGR-PL-120PL-4S
  • Zoro # G5056353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR-PL-120PL-4S
Zoro #
G5056353
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 1/2 in
Overall Length
45 in
Overall Width
20 in
Caster Width
2"
Deck Height
11 in
Caster Dia.
8"
Deck Length
45 in
Deck Width
12 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in

Details

Color
Blue
Load Capacity
3200 lb
Item
Drywall Truck
Handle Included
Yes
Caster Material
Elastomer
Deck Material
Steel
Caster Type
(4) Swivel
Frame Material
Steel
Finish
Paint
Assembled/Unassembled
Assembled
Caster Wheel Type
(4) Swivel

Description

Drywall Truck, Load Capacity 3200 lb, Overall Length 45 in, Overall Width 20 in, Overall Height 48 1/2 in, Deck Material Steel, Deck Height 11 in, Deck Length 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.