Zoro Homepage
This item is Discontinued.
Zoro Select Dual Whel Castr, Polyurthan, 6 in., 1920 lb S-HS2-6SPB

Dual Whel Castr, Polyurthan, 6 in., 1920 lb (Discontinued)

  • Mfr # S-HS2-6SPB
  • Zoro # G1176892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS2-6SPB
Zoro #
G1176892
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-3/4"
Wheel Dia.
6 in
Wheel Width
2 in
Caster Plate Size
4-1/2" x 6-1/2"
Mounting Bolt Dia.
1/2 in
Plate Thickness
0.313"
Plate Size
4-1/2" x 6-1/2"
Caster Plate Thickness
5/16"
Mounting Plate Size
4 1/2 in x 6 1/2 in

Description

Swivel, Plate Caster, Load Rating 1920 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 2, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.